Series Information
| Manufacturer Part Number | 119428.00 |
|---|---|
| Manufacturer | Leeson |
| Family Series | Leeson Motors |
| Description | ..1.5HP..3600RPM.56C.EPFC.230/460V.3 PH.60HZ.CONT.40C.1.00SF.C FACE......GENERAL |
| Type | Explosion Proof |
| Horsepower | 1-1/2 hp |
| Speed | 2,850 RPM |
| RPM | 2,850 RPM |
| Phase | 3 |
| Frequency | 50 Hz |
| NEMA Frame | 56C |
| AC Voltage | 208 VAC, 230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | C-Face |
| Current Rating | 1.7 A, 2 A, 3.4 A, 4.2-4 A |
| Composition | Steel |
| Net Weight | 44 lbs |
| Gross Weight | 44 lbs |