Series Information
| Manufacturer Part Number | 119436.00 |
|---|---|
| Manufacturer | Leeson |
| Family Series | Leeson Motors |
| Description | ..1HP..3600RPM.56C.EPFC.230/460V.3PH .60HZ.CONT.40C.1.00SF.RIGID C FACE......GENERAL |
| Type | Explosion Proof |
| Horsepower | 1 hp |
| Speed | 2,850 RPM |
| RPM | 2,850 RPM |
| Phase | 3 |
| Frequency | 50 Hz |
| NEMA Frame | 56C |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | C-Face |
| Current Rating | 1.3 A, 1.5 A, 2.6 A, 3 A |
| Composition | Steel |
| Net Weight | 38 lbs |
| Gross Weight | 38 lbs |