Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
119438 Brady Signs & Signage, B302 5X7 BLK,RED/WHT PPE FACE MASK
MFG Item Number
119438

119438 Brady Signs & Signage, B302 5X7 BLK,RED/WHT PPE FACE MASK

MFG Item Number
119438
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
119438
B302 5X7 BLK,RED/WHT PPE FACE MASK

Series Information

Specifications

Specifications
Manufacturer Part Number 119438
Manufacturer Brady
Family Series Brady Signs & Signage
Description DANGER Face Mask Required Sign, 7 H x 5 W x 0.006 D, Polyester
Type Safety Signs
Header Danger
Legend Face Mask Required
Material Polyester
Material Description Self-Sticking
Height 7 "
Width 5 "
Net Weight 0.016 lbs
Gross Weight 0.016 lbs