Series Information
| Manufacturer Part Number | 119461.00 |
|---|---|
| Manufacturer | Leeson |
| Family Series | Leeson Motors |
| Description | 119461.00..2HP..3490RPM.56J.TEFC.230 /460V.3PH.60HZ.CONT.40C.1.15SF.RIGID C FACE.C6T34WK31.....WASHDOWN JET |
| Type | Washdown Duty |
| Horsepower | 2 hp |
| Speed | 2,900 RPM |
| RPM | 2,900 RPM |
| Phase | 3 |
| Frequency | 50 Hz |
| NEMA Frame | 56J |
| AC Voltage | 208 VAC, 230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | C-Face |
| Current Rating | 2.3 A, 2.4 A, 4.6 A, 5.2-4.8 A |
| Composition | Steel |
| Net Weight | 45 lbs |
| Gross Weight | 45 lbs |