Series Information
| Manufacturer Part Number | 119469.00 |
|---|---|
| Manufacturer | Leeson |
| Family Series | Leeson Motors |
| Description | 119469.00..1.5HP..1750RPM.56C.TEFC.2 30/460V.3PH.60HZ.CONT.40C.1.15SF.C FACE.C6T17WC51.....WASHDOWN |
| Horsepower | 1-1/2 hp |
| Speed | 1,750 RPM |
| RPM | 1,750 RPM |
| Frequency | 60 Hz |
| NEMA Frame | 56C |
| AC Voltage | 208-230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Net Weight | 40 lbs |
| Gross Weight | 40 lbs |