Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

119485.00

Leeson Motors

119485.00

Leeson Motors
MOTOR, 1HP, 230/460, 3PH, 56, TEFC
MFG Item Number
119485.00
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
119485.00
MOTOR, 1HP, 230/460, 3PH, 56, TEFC

Series Information

Specifications

Specifications
Manufacturer Part Number 119485.00
Manufacturer Leeson
Family Series Leeson Motors
Description MOTOR, 1HP, 230/460, 3PH, 56, TEFC
Horsepower 1 hp
AC Voltage 230 VAC, 460 VAC
Nominal Voltage 240 VAC, 480 VAC
Enclosure Totally Enclosed Fan Cooled
Net Weight 45 lbs
Gross Weight 45 lbs