Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
11948586 Eaton's B-Line series Wire Basket Trays, WALL MOUNT KIT
11948586 Eaton's B-Line series Wire Basket Trays, WALL MOUNT KIT
This item cannot be canceled or returned
Description
Wire Basket Trays, Series
Specifications
Specifications
| Manufacturer Part Number |
11948586 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Wire Basket Trays |
| Description |
WALL MOUNT KIT |
| Type |
Wall Mount Kit |
| For Use With |
Flextray |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
11948586
Eaton's B-Line series Wire Basket Trays