Series Information
| Manufacturer Part Number | 119490.00 |
|---|---|
| Manufacturer | Leeson |
| Family Series | Leeson Motors |
| Description | ..1HP..1800RPM.56HC.TEFC.230/460V.3P H.60HZ.CONT.40C.1.15 S.F..RIGID C FACE......WASHGUARD ll........ |
| Type | Washdown Duty |
| Horsepower | 1 hp |
| Speed | 1,760 RPM |
| RPM | 1,760 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 56HC |
| AC Voltage | 208 VAC, 230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | C-Face |
| Current Rating | 1.6 A, 3.2-3.2 A |
| Composition | Steel |
| Net Weight | 38 lbs |
| Gross Weight | 38 lbs |