Series Information
| Manufacturer Part Number | 119491.00 |
|---|---|
| Manufacturer | Leeson |
| Family Series | Leeson Motors |
| Description | 119491.00..1HP..1725RPM.56HC.TEFC.23 0/460V.3PH.60HZ.CONT.40C.1.15SF.RIGI D C FACE.CZ6T17WK52.....WASHDOWN |
| Horsepower | 1 hp |
| Speed | 1,725 RPM |
| RPM | 1,725 RPM |
| Frequency | 60 Hz |
| NEMA Frame | 56HC |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Net Weight | 41 lbs |
| Gross Weight | 41 lbs |