Series Information
| Manufacturer Part Number | 119507.00 |
|---|---|
| Manufacturer | Leeson |
| Family Series | Leeson Motors |
| Description | ..1HP/0.75kW..1800RPM.90 IEC.TEFC.230/460V.3PH.60/50HZ.CONT.4 0C.1.15 S.F..IEC B5......IEC B5 |
| Horsepower | 1 hp |
| Speed | 1,800 RPM |
| RPM | 1,800 RPM |
| Frequency | 50 Hz, 60 Hz |
| NEMA Frame | 90 |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |