Series Information
| Manufacturer Part Number | 119512.00 |
|---|---|
| Manufacturer | Leeson |
| Family Series | Leeson Motors |
| Description | 119512.00..1HP..1800RPM.56C.TEFC.230 /460V.3PH.60/50.CONT.40C.1.15SF.C FACE.CZ6T17UC1.....STAINLESS |
| Type | Washdown Duty |
| Horsepower | 1 hp |
| Speed | 1,450 RPM |
| RPM | 1,450 RPM |
| Phase | 3 |
| Frequency | 50 Hz |
| NEMA Frame | 56C |
| AC Voltage | 208 VAC, 230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | C-Face |
| Current Rating | 1.6 A, 1.7 A, 3.2-3.2 A, 3.4 A |
| Composition | Stainless Steel |
| Net Weight | 46 lbs |
| Gross Weight | 46 lbs |