Series Information
| Manufacturer Part Number | 119525.00 |
|---|---|
| Manufacturer | Leeson |
| Family Series | Leeson Motors |
| Description | ..3HP..3600RPM.56C.TEFC.230/460V.3PH .60HZ.CONT.40C.1.15 S.F..C FACE......STAINLESS |
| Type | Washdown Duty |
| Horsepower | 3 hp |
| Speed | 2,890 RPM |
| RPM | 2,890 RPM |
| Phase | 3 |
| Frequency | 50 Hz |
| NEMA Frame | 56C |
| AC Voltage | 208 VAC, 230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | C-Face |
| Current Rating | 3.4 A, 4 A, 6.8 A, 8.8-8 A |
| Composition | Stainless Steel |
| Net Weight | 61 lbs |
| Gross Weight | 61 lbs |