Obsolete
Series Information
| Manufacturer Part Number | 119535.00 |
|---|---|
| Manufacturer | Leeson |
| Family Series | Leeson Motors |
| Description | ..1HP..1800RPM.56C.TEFC.460V.3PH.60H Z.CONT.40C.1.3 S.F..C FACE......IRRIGATION DRIVE........ |
| Type | Definite Purpose |
| Horsepower | 1 hp |
| Speed | 1,725 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 56C |
| AC Voltage | 460 VAC |
| Nominal Voltage | 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | C-Face |
| Current Rating | 1.6 A |
| Service Factor | 1.25 |
| Composition | Steel |
| Net Weight | 32 lbs |
| Gross Weight | 32 lbs |