Series Information
| Manufacturer Part Number | 119555.00 |
|---|---|
| Manufacturer | Leeson |
| Family Series | Leeson Motors |
| Description | 119555.00..1HP..1760RPM.56C.TEFC.230 /460V.3PH.60HZ.CONT.40C.1.15SF.C FACE.C6T17FC259.....UNIT |
| Type | General Purpose |
| Horsepower | 1 hp |
| Speed | 1,760 RPM |
| RPM | 1,760 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 56C |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | C-Face |
| Current Rating | 3.2 A |
| Composition | Steel |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |