Series Information
| Manufacturer Part Number | 119561.00 |
|---|---|
| Manufacturer | Leeson |
| Family Series | Leeson Motors |
| Description | ..1HP..1800RPM.56.TEFC.230/460V.3PH. 60HZ.CONT.40C.1.15 S.F..RIGID......BRAKEMOTOR........ |
| Type | Brake Motors |
| Horsepower | 1 hp |
| Speed | 1,450 RPM |
| RPM | 1,450 RPM |
| Phase | 3 |
| Frequency | 50 Hz |
| NEMA Frame | 56 |
| AC Voltage | 208 VAC, 230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 1.6 A, 1.7 A, 3.2-3.2 A, 3.4 A |
| Composition | Steel |
| Net Weight | 50 lbs |
| Gross Weight | 50 lbs |