Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 119716 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | Fire Extinguisher Sign, 7 H x 10 W x 0.006 D, Black/Red/White, Polyester |
| Type | Fire/Emergency Signs |
| Material | Polyester |
| Material Description | Self-Sticking |
| Height | 7 " |
| Width | 10 " |
| Net Weight | 0.035 lbs |
| Gross Weight | 0.035 lbs |