11980462
Eaton's B-Line series Wire Basket Trays, Flextray Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

11980462 Eaton's B-Line series Wire Basket Trays, Flextray Series, 304SS 2HX20WX10ft. 304LSS

MFG Item Number
11980462

11980462 Eaton's B-Line series Wire Basket Trays, Flextray Series, 304SS 2HX20WX10ft. 304LSS

MFG Item Number
11980462
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire Basket Trays, Flextray Series
Item #
11980462
304SS 2HX20WX10ft. 304LSS

Flextray Series Information

  • Fast, Adaptable, and Economical
  • Unmatched Adaptability to Site Conditions
  • Pre‑Packaged Installation Kits and Accessories

Specifications

Specifications
Manufacturer Part Number 11980462
Manufacturer Eaton's B-Line series
Product Series Flextray
Family Series Eaton's B-Line series Wire Basket Trays, Flextray Series
Description 304SS 2HX20WX10ft. 304LSS
Nominal Length 118 "
Nominal Width 20 "
Nominal Depth 2 "
Finish Stainless Steel
Material Steel
Approvals CE, CSA, UL
Net Weight 20.4 lbs
Gross Weight 20.4 lbs