Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

119933 Brady Signs & Signage, B-302 10X14 BLK,RED/WHT FIRE SAFETY

MFG Item Number
119933

119933 Brady Signs & Signage, B-302 10X14 BLK,RED/WHT FIRE SAFETY

MFG Item Number
119933
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
119933
B-302 10X14 BLK,RED/WHT FIRE SAFETY

Series Information

Specifications

Specifications
Manufacturer Part Number 119933
Manufacturer Brady
Family Series Brady Signs & Signage
Description DANGER w/Large Header Face Shield Required Sign, 10 H x 14 W x 0.006 D, Polyester
Type Safety Signs
Header Danger
Legend Face Shield Required
Material Polyester
Material Description Self-Sticking
Height 14 "
Width 10 "
Net Weight 0.065 lbs
Gross Weight 0.065 lbs