Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

119962 Brady Signs & Signage, B946 14X10 BLK,RED/WHT FIRE SAFETY

MFG Item Number
119962

119962 Brady Signs & Signage, B946 14X10 BLK,RED/WHT FIRE SAFETY

MFG Item Number
119962
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
119962
B946 14X10 BLK,RED/WHT FIRE SAFETY

Series Information

Specifications

Specifications
Manufacturer Part Number 119962
Manufacturer Brady
Family Series Brady Signs & Signage
Description Fire Extinguisher Sign, 10 H x 14 W x 0.004 D, Black/Red/White, Vinyl
Type Fire/Emergency Signs
Material Vinyl
Height 10 "
Width 14 "
Net Weight 0.056 lbs
Gross Weight 0.056 lbs