Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

119977

Brady Signs & Signage

119977

Brady Signs & Signage
B347 14X10 BLK,RED/WHT FIRE SAFETY
MFG Item Number
119977
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
119977
B347 14X10 BLK,RED/WHT FIRE SAFETY

Series Information

Specifications

Specifications
Manufacturer Part Number 119977
Manufacturer Brady
Family Series Brady Signs & Signage
Description Fire Extinguisher Sign, 14 H x 10 W x 0.063 D, Black/Red on Glow, Polystyrene
Type Fire/Emergency Signs
Background Color White
Material Polyester
Height 10 "
Width 14 "
Net Weight 0.36 lbs
Gross Weight 0.36 lbs