119HB3/4X1/2
Ham-Let Fittings - Hydraulic & Pneumatic, 119H Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

119HB3/4X1/2

Ham-Let Fittings - Hydraulic & Pneumatic, 119H Series

119HB3/4X1/2

Ham-Let Fittings - Hydraulic & Pneumatic, 119H Series
Brass Pipe fitting, Hex Coupling,
Item Number
119HB3/4X1/2
MFG Item Number
3100998
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings - Hydraulic & Pneumatic, 119H Series
Item #
119HB3/4X1/2
Brass Pipe fitting, Hex Coupling,

119H Series Information

  • Hex Reducing Coupling
  • Female NPT Threads
  • Stainless Steel or Brass Body

Specifications

Specifications
Manufacturer Part Number 3100998
Manufacturer Ham-Let
Product Series 119H
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 119H Series
Description Brass Pipe fitting, Hex Coupling, Female NPT Thread3/4in. x 1/2in.
Material Brass
Connection Type Female to Female Coupling
Fitting Type Pipe Fitting
Thread Type Female NPT
Thread Size 3/4 ", 1/2 "
Net Weight 0 lbs
Gross Weight 0 lbs