119HSS2X1-1/2
Ham-Let Fittings - Hydraulic & Pneumatic, 119H Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

119HSS2X1-1/2

Ham-Let Fittings - Hydraulic & Pneumatic, 119H Series

119HSS2X1-1/2

Ham-Let Fittings - Hydraulic & Pneumatic, 119H Series
Fitting, Stainless Steel, Hex
Item Number
119HSS2X1-1/2
MFG Item Number
3008425
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings - Hydraulic & Pneumatic, 119H Series
Item #
119HSS2X1-1/2
Fitting, Stainless Steel, Hex

119H Series Information

  • Hex Reducing Coupling
  • Female NPT Threads
  • Stainless Steel or Brass Body

Specifications

Specifications
Manufacturer Part Number 3008425
Manufacturer Ham-Let
Product Series 119H
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 119H Series
Description Fitting, Stainless Steel, Hex Reducing Coupling,
Material Stainless Steel 316
Connection Type Female to Female Coupling
Fitting Type Pipe Fitting
Thread Type Female NPT
Thread Size 2 ", 1-1/2 "
Net Weight 0 lbs
Gross Weight 0 lbs