119HSS3/8X1/4
Ham-Let Fittings - Hydraulic & Pneumatic, 119H Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

119HSS3/8X1/4

Ham-Let Fittings - Hydraulic & Pneumatic, 119H Series

119HSS3/8X1/4

Ham-Let Fittings - Hydraulic & Pneumatic, 119H Series
Stainless Steel 316 Pipe fitting,
Item Number
119HSS3/8X1/4
MFG Item Number
3001135
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Fittings - Hydraulic & Pneumatic, 119H Series
Item #
119HSS3/8X1/4
Stainless Steel 316 Pipe fitting,

119H Series Information

  • Hex Reducing Coupling
  • Female NPT Threads
  • Stainless Steel or Brass Body

Specifications

Specifications
Manufacturer Part Number 3001135
Manufacturer Ham-Let
Product Series 119H
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 119H Series
Description Stainless Steel 316 Pipe fitting, Hex Coupling, Female NPT Thread3/8in. x 1/4in.
Material Stainless Steel 316
Connection Type Female to Female Coupling
Fitting Type Pipe Fitting
Thread Type Female NPT
Thread Size 3/8 ", 1/4 "
Net Weight 0.17 lbs
Gross Weight 0.17 lbs