119T86A

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

119T86A

Intermatic Transformers

119T86A

Intermatic Transformers
Transformer for T8845PV
MFG Item Number
119T86A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
119T86A
Transformer for T8845PV

Series Information

Specifications

Specifications
Manufacturer Part Number 119T86A
Manufacturer Intermatic
Family Series Intermatic Transformers
Description Transformer for T8845PV
Primary Voltage 24 V
Enclosed No
Mounting Surface
Comments 24 VAC 20 VA
Net Weight 0.805 lbs
Gross Weight 0.5 lbs