11B50000440

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

11B50000440

Lovato Contactors, B Series

11B50000440

Lovato Contactors, B Series
Contactor, 3-P B500.00 440/480V
MFG Item Number
11B50000440
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, B Series
Item #
11B50000440
Contactor, 3-P B500.00 440/480V

B Series Information

  • Coil Operates Indifferently on AC or DC Supply Voltage
  • Three Frame sizes offering 11 different Contactors
  • Coil Removable without Disconnecting Power Wiring
  • Red Indicator when Contactor is energized
  • Unique Right Angle Magnet Design
  • Screw Termination

Specifications

Specifications
Manufacturer Part Number 11B50000440
Manufacturer Lovato
Product Series B
Family Series Lovato Contactors, B Series
Description Contactor, 3-P B500.00 440/480V
Type AC Non-Reversing IEC
Nominal Coil Voltage 480 VAC
Coil Voltage 440 VAC
Coil Type Magnetic
Poles 3NO
Termination Screw
General Purpose (AC1) 500-700 A
UL Motor Switching (AC3) 520 A
Net Weight 40.4328 lbs
Gross Weight 40.4328 lbs