11B630100000220

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

11B630100000220

Lovato Contactors, B Series

11B630100000220

Lovato Contactors, B Series
Contactor, 3-P B630/1000 220/240
MFG Item Number
11B630100000220
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, B Series
Item #
11B630100000220
Contactor, 3-P B630/1000 220/240

B Series Information

  • Coil Operates Indifferently on AC or DC Supply Voltage
  • Three Frame sizes offering 11 different Contactors
  • Coil Removable without Disconnecting Power Wiring
  • Red Indicator when Contactor is energized
  • Unique Right Angle Magnet Design
  • Screw Termination

Specifications

Specifications
Manufacturer Part Number 11B630100000220
Manufacturer Lovato
Product Series B
Family Series Lovato Contactors, B Series
Description Contactor, 3-P B630/1000 220/240
Type AC Non-Reversing IEC
Nominal Coil Voltage 240 VAC
Coil Voltage 220 VAC
Coil Type Magnetic
Poles 3NO
Termination Screw
Net Weight 46.9585 lbs
Gross Weight 46.9585 lbs