Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
11BG0022A04860
Control Relay Bg00.22A 48/60Hz
MFG Item Number
11BG0022A04860
This item cannot be canceled or returned
Description
Control Relay Bg00.22A 48/60Hz
Specifications
Specifications
| Manufacturer Part Number |
11BG0022A04860 |
| Manufacturer |
Lovato |
| Family Series |
Lovato Control Relays |
| Description |
Control Relay Bg00.22A 48/60Hz |
| Nominal Voltage |
48 VAC |
| Voltage |
48 VAC |
| Number of Poles |
4 |
| Contact Configuration |
2NO, 2NC |
| Thermal Current Rating |
10 |
| Termination |
Clamp Screw |
| Mounting |
DIN Rail, Panel |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
11BG0022A04860
Lovato Control Relays