Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
11BG0031D024
Control Relay, 4-P 3NO/1NC, 24VDC,
MFG Item Number
11BG0031D024
This item cannot be canceled or returned
Description
Control Relay, 4-P 3NO/1NC, 24VDC,
Specifications
Specifications
| Manufacturer Part Number |
11BG0031D024 |
| Manufacturer |
Lovato |
| Family Series |
Lovato Control Relays |
| Description |
Control Relay, 4-P 3NO/1NC, 24VDC, Mini, BG00.31D |
| Nominal Voltage |
24 VDC |
| Voltage |
24 VDC |
| Number of Poles |
4 |
| Contact Configuration |
3NO, 1NC |
| Thermal Current Rating |
10 |
| Termination |
Clamp Screw |
| Mounting |
DIN Rail, Panel |
| Net Weight |
0.485 lbs |
| Gross Weight |
0.485 lbs |
11BG0031D024
Lovato Control Relays