Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

11BG0901L024

Lovato Contactors

11BG0901L024

Lovato Contactors
Mini Contactor, 3-P N/O, 24VDC Coil,
MFG Item Number
11BG0901L024
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
11BG0901L024
Mini Contactor, 3-P N/O, 24VDC Coil,

Series Information

Specifications

Specifications
Manufacturer Part Number 11BG0901L024
Manufacturer Lovato
Family Series Lovato Contactors
Description Mini Contactor, 3-P N/O, 24VDC Coil, Includes 1NC Aux Contact
Nominal Coil Voltage 24 VDC
Coil Voltage 24 VDC
Coil Type Magnetic
Poles 3NO
Auxiliary Contact 1NC
Termination Screw
General Purpose (AC1) 20 A
UL Motor Switching (AC3) 9 A
Net Weight 0.4475 lbs
Gross Weight 0.4475 lbs