11BG0910A04860

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

11BG0910A04860 Lovato Contactors, 3P Minicontactor Bg0910A 48/60

MFG Item Number
11BG0910A04860

11BG0910A04860 Lovato Contactors, 3P Minicontactor Bg0910A 48/60

MFG Item Number
11BG0910A04860
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
11BG0910A04860
3P Minicontactor Bg0910A 48/60

Series Information

Specifications

Specifications
Manufacturer Part Number 11BG0910A04860
Manufacturer Lovato
Family Series Lovato Contactors
Description 3P Minicontactor Bg0910A 48/60
Nominal Coil Voltage 48 VAC
Coil Voltage 48 VAC
Coil Type Magnetic
Poles 3NO
Auxiliary Contact 1NO
Termination Screw
General Purpose (AC1) 20 A
UL Motor Switching (AC3) 9 A
Net Weight 0 lbs
Gross Weight 0 lbs