Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
11BG0910A230 Lovato Contactors, BG Series, Mini Contactor, 3-P N/O, 230VAC Coil
MFG Item Number
11BG0910A230
11BG0910A230 Lovato Contactors, BG Series, Mini Contactor, 3-P N/O, 230VAC Coil
MFG Item Number
11BG0910A230
This item cannot be canceled or returned
Description
Mini Contactor, 3-P N/O, 230VAC Coil
- Three Pole Contactors with AC Control
- AC3 Duty
- UL/CSA Rated
Specifications
Specifications
| Manufacturer Part Number |
11BG0910A230 |
| Manufacturer |
Lovato |
| Product Series |
BG |
| Family Series |
Lovato Contactors, BG Series |
| Description |
Mini Contactor, 3-P N/O, 230VAC Coil Inclft.s 1NO Aux Contact, Screw Term, AC1=20A, AC3=9A, Coil Rated 50/60Hz |
| Nominal Coil Voltage |
240 VAC |
| Coil Voltage |
230 VAC |
| Coil Type |
Magnetic |
| Poles |
3NO, 3NC |
| Termination |
Quick Connect |
| General Purpose (AC1) |
15-20 A |
| UL Motor Switching (AC3) |
9 A |
| Net Weight |
0.375 lbs |
| Gross Weight |
0.4 lbs |
11BG0910A230
Lovato Contactors, BG Series