Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
11BGF0031D024 Lovato Control Relays, BG Series, Control Relay, 4-P 3NO/1NC, 24VDC,
MFG Item Number
11BGF0031D024
11BGF0031D024 Lovato Control Relays, BG Series, Control Relay, 4-P 3NO/1NC, 24VDC,
MFG Item Number
11BGF0031D024
This item cannot be canceled or returned
Description
Control Relays, BG Series
Control Relay, 4-P 3NO/1NC, 24VDC,
- AC and DC versions of the same Size
- Distinct Contact Status Indication
- Low Consumption DC version
- AC or DC Auxiliary Supply
- Mechanical Interlock
- Quick Connect
Specifications
Specifications
| Manufacturer Part Number |
11BGF0031D024 |
| Manufacturer |
Lovato |
| Product Series |
BG |
| Family Series |
Lovato Control Relays, BG Series |
| Description |
Control Relay, 4-P 3NO/1NC, 24VDC, Mini, Fast-On Terminals, BGF00.31D |
| Nominal Voltage |
24 VDC |
| Voltage |
24 VDC |
| Number of Poles |
4 |
| Contact Configuration |
3NO, 1NC |
| Thermal Current Rating |
10 A |
| Termination |
Quick Connect |
| Mounting |
DIN Rail, Panel |
| Approvals |
UL |
| Net Weight |
0.4938 lbs |
| Gross Weight |
0.4938 lbs |
11BGF0031D024
Lovato Control Relays, BG Series