11BGR0901A110

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

11BGR0901A110

Lovato Contactors

11BGR0901A110

Lovato Contactors
Reversing Contactor Bgr09.01A 110
MFG Item Number
11BGR0901A110
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
11BGR0901A110
Reversing Contactor Bgr09.01A 110

Series Information

Specifications

Specifications
Manufacturer Part Number 11BGR0901A110
Manufacturer Lovato
Family Series Lovato Contactors
Description Reversing Contactor Bgr09.01A 110
Type AC Reversing IEC
Nominal Coil Voltage 120 VAC
Coil Voltage 110 VAC
Coil Type Magnetic
Poles 3NO, 3NC
Auxiliary Contact 1NC
Termination Screw Terminal
UL Motor Switching (AC3) 9 A
Approvals cULus
Net Weight 0.83 lbs
Gross Weight 0.88 lbs