11BGR0901D024

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

11BGR0901D024 Lovato Contactors, BGR Series, Reversing Contactor Bgr09.01D 24V

MFG Item Number
11BGR0901D024

11BGR0901D024 Lovato Contactors, BGR Series, Reversing Contactor Bgr09.01D 24V

MFG Item Number
11BGR0901D024
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, BGR Series
Item #
11BGR0901D024
Reversing Contactor Bgr09.01D 24V

BGR Series Information

  • Reversing and Changeover Contactor Assemblies
  • Screw Termination, External Mechanical Interlock BGX50 00, Power and Auxiliary Wiring
  • UL Recognized

Specifications

Specifications
Manufacturer Part Number 11BGR0901D024
Manufacturer Lovato
Product Series BGR
Family Series Lovato Contactors, BGR Series
Description Reversing Contactor Bgr09.01D 24V
Type AC Reversing IEC
Nominal Coil Voltage 24 VDC
Coil Voltage 24 VDC
Coil Type Magnetic
Poles 3NO, 3NC
Termination Screw Terminal
UL Motor Switching (AC3) 9 A
Net Weight 1.0075 lbs
Gross Weight 1.0075 lbs