11BGT1210A12060

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

11BGT1210A12060

Lovato Contactors

11BGT1210A12060

Lovato Contactors
Reversing Contactor Bgt12.10A 120V
MFG Item Number
11BGT1210A12060
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
11BGT1210A12060
Reversing Contactor Bgt12.10A 120V

Series Information

Specifications

Specifications
Manufacturer Part Number 11BGT1210A12060
Manufacturer Lovato
Family Series Lovato Contactors
Description Reversing Contactor Bgt12.10A 120V 60Hz W/Internal Interlock
Type AC Reversing IEC
Nominal Coil Voltage 120 VAC
Coil Voltage 120 VAC
Coil Type Magnetic
Poles 3NO, 3NC
Auxiliary Contact 1NO
Termination Screw Terminal
UL Motor Switching (AC3) 12 A
Approvals cULus
Net Weight 0.8378 lbs
Gross Weight 0.8378 lbs