11BGT1210A46060

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

11BGT1210A46060 Lovato Contactors, BGT Series, Reversing Contactor Bgt12.10A 460V

MFG Item Number
11BGT1210A46060

11BGT1210A46060 Lovato Contactors, BGT Series, Reversing Contactor Bgt12.10A 460V

MFG Item Number
11BGT1210A46060
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, BGT Series
Item #
11BGT1210A46060
Reversing Contactor Bgt12.10A 460V

BGT Series Information

  • Reversing and Changeover Contactor Assemblies
  • Screw Termination, Built‑in Mechanical Interlock and Power Wiring Only
  • UL Recognized

Specifications

Specifications
Manufacturer Part Number 11BGT1210A46060
Manufacturer Lovato
Product Series BGT
Family Series Lovato Contactors, BGT Series
Description Reversing Contactor Bgt12.10A 460V 60Hz W/Internal Interlock
Type AC Reversing IEC
Nominal Coil Voltage 480 VAC
Coil Voltage 460 VAC
Coil Type Magnetic
Poles 3NO, 3NC
Termination Screw Terminal
UL Motor Switching (AC3) 12 A
Net Weight 0.8378 lbs
Gross Weight 0.8378 lbs