Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
11BGX1013
Auxiliary Contact Bgx10.13, 1-N/O &
MFG Item Number
11BGX1013
This item cannot be canceled or returned
Description
Auxiliary Contact Bgx10.13, 1-N/O &
Specifications
Specifications
| Manufacturer |
Lovato |
| Family Series |
Lovato Miscellaneous |
| Manufacturer Part Number |
11BGX1013 |
| Description |
Auxiliary Contact Bgx10.13, 1-N/O & 3N/C |
| Net Weight |
0.0069 lbs |
| Gross Weight |
0.069 lbs |
11BGX1013
Lovato Miscellaneous