Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Fittings
11DC
Eaton's Crouse-Hinds series Fittings
1/2 ZINC DIE CAST LOCKNUT
This item cannot be canceled or returned
Description
1/2 ZINC DIE CAST LOCKNUT
Specifications
Specifications
| Manufacturer Part Number |
11DC |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Fittings |
| Description |
Eaton Crouse-Hinds series rigid/IMC conduit locknut, Zinc die cast, 1/2 |
| Conduit/Cable Type |
IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Trade Size |
1/2 " |
| Composition |
Metallic |
| Hazardous Location |
No |
| Approvals |
NEC/CEC |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |
11DC
Eaton's Crouse-Hinds series Fittings