11RF915
Lovato Overload Relays, BG Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
11RF915 Lovato Overload Relays, BG Series, Thermal Overload Relay Rf9 9-15A
MFG Item Number
11RF915

11RF915 Lovato Overload Relays, BG Series, Thermal Overload Relay Rf9 9-15A

MFG Item Number
11RF915
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Overload Relays, BG Series
Item #
11RF915
Thermal Overload Relay Rf9 9-15A

BG Series Information

  • Thermal Overload Relays between 0.09 and 420A
  • Independent or Direct Mounting on Contactor
  • Automatic and /or Manual Resetting
  • Non Phase Failure Sensitive Version
  • Thermistor Protection Relay
  • Phase Failure Sensitive

Lovato Motor protection relays thermal overload BG series mini contactors are three poles three phase with single phase sensitive.

Specifications

Specifications
Manufacturer Part Number 11RF915
Manufacturer Lovato
Product Series BG
Family Series Lovato Overload Relays, BG Series
Description Thermal Overload Relay Rf9 9-15A
Type Thermal
Current Rating 9-15 A
Poles 3
Output Contacts 1NO, 1NC
Trip Class Class 10
Reset Type Manual
Connection Type Direct Mounting
Ambient Temperature -4-131 °F
Approvals cUL, UL
Net Weight 0.26 lbs
Gross Weight 0.29 lbs