11RFA9075
Lovato Overload Relays, BG Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

11RFA9075

Lovato Overload Relays, BG Series

11RFA9075

Lovato Overload Relays, BG Series
Thermal Overload Relay Rfa9
MFG Item Number
11RFA9075
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Overload Relays, BG Series
Item #
11RFA9075
Thermal Overload Relay Rfa9

BG Series Information

  • Thermal Overload Relays between 0.09 and 420A
  • Independent or Direct Mounting on Contactor
  • Automatic and /or Manual Resetting
  • Non Phase Failure Sensitive Version
  • Thermistor Protection Relay
  • Phase Failure Sensitive

Lovato Motor protection relays thermal overload BG series mini contactors are three poles three phase with single phase sensitive.

Specifications

Specifications
Manufacturer Part Number 11RFA9075
Manufacturer Lovato
Product Series BG
Family Series Lovato Overload Relays, BG Series
Description Thermal Overload Relay Rfa9 0.45-0.75A
Type Thermal
Current Rating 0.45-0.75 A
Poles 3
Output Contacts 1NO, 1NC
Trip Class Class 10
Reset Type Automatic
Connection Type Direct Mounting
Ambient Temperature -4-131 °F
Approvals cUL, UL
Net Weight 0.2646 lbs
Gross Weight 0.2646 lbs