12-006BU
Gardner Bender Terminals, WireGard Screw-On Connectors Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

12-006BU

Gardner Bender Terminals, WireGard Screw-On Connectors Series

12-006BU

Gardner Bender Terminals, WireGard Screw-On Connectors Series
Wiregard, Red, Gb-6, BRL/21000
MFG Item Number
12-006BU
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, WireGard Screw-On Connectors Series
Item #
12-006BU
Wiregard, Red, Gb-6, BRL/21000

WireGard Screw-On Connectors Series Information


Specifications

Specifications
Manufacturer Part Number 12-006BU
Manufacturer Gardner Bender
Product Series WireGard Screw-On Connectors
Family Series Gardner Bender Terminals, WireGard Screw-On Connectors Series
Description Wiregard, Red, Gb-6, BRL/21000
Max Voltage 600 V
Maximum Temperature 221 °F
Wire Type Copper to Copper
Color Red
Style Standard
Package Type Barrel
Direct Burial No
Strain Relief No
Maximum Wire Capacity (2) #10 + (2) #12
Wire Size Range 18-10 AWG
Approvals cUL, UL
Net Weight 170 lbs
Gross Weight 170 lbs