Series Information
| Manufacturer Part Number | 12.62.8.230.0000 |
|---|---|
| Manufacturer | Finder |
| Family Series | Finder Relays |
| Description | Digital Weekly time switch DPDT 12A, 110…230V AC/DC coil, programmable via smartphone NFC - ON/OFF / Pulse |
| Contacts | DPDT |
| Status Indicator | Yes |
| Coil Voltage | 110-230 VAC, 110-230 VDC |
| Nominal Coil Voltage | 120 VAC, 125 VDC, 208 VAC, 240 VAC, 250 VDC |
| AC Voltage | 110-230 VAC |
| DC Voltage | 110-230 VDC |
| Contact Rating | 12 A |
| Protection Rating | IP20 |
| Approvals | CE, cULus |
| Net Weight | 0.315 lbs |
| Gross Weight | 0.315 lbs |