Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
12 Ohmite Miscellaneous, 200_210_270_MTG Series, Mounting Bracket, Std Plated Steel,
12 Ohmite Miscellaneous, 200_210_270_MTG Series, Mounting Bracket, Std Plated Steel,
This item cannot be canceled or returned
Description
Mounting Bracket, Std Plated Steel,
200_210_270_MTG Series Information
The 200, 210, 270 and 280 Series are all mounting hardware. These series has mounting brackets, thru bolts, washers, and adjustable lugs.
Specifications
Specifications
| Manufacturer |
Ohmite |
| Family Series |
Ohmite Miscellaneous, 200_210_270_MTG Series |
| Product Series |
200_210_270_MTG |
| Manufacturer Part Number |
12E-10 |
| Description |
Mounting Bracket, Std Plated Steel, For Use w/100W (1/2in. Core) Resistor, +++++Sold Individually++++++ |
| Net Weight |
0.015 lbs |
| Gross Weight |
0.015 lbs |
12
Ohmite Miscellaneous, 200_210_270_MTG Series