120-252-1
Instrument Transformer, Div of GE Current Transformers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

120-252-1

Instrument Transformer, Div of GE Current Transformers

120-252-1

Instrument Transformer, Div of GE Current Transformers
CT, Indoor, Model: 120, Ratio:
MFG Item Number
120-252-1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Current Transformers, Series
Item #
120-252-1
CT, Indoor, Model: 120, Ratio:

Series Information

Specifications

Specifications
Manufacturer Part Number 120-252-1
Manufacturer Instrument Transformer, Div of GE
Family Series Instrument Transformer, Div of GE Current Transformers
Description CT, Indoor, Model: 120, Ratio: 2500:1 A, Single Phase, 10 kV BIL, 60 Hz, Single Ratio, Metering
Core Type Solid Core
Aperture Size 5.75 " Dia.
Current Ratio 2,500:1
Frequency 50-400 Hz
Insulation Level (V) 600 V
Basic Impulse Level (kV) 10 kV
Mounting Foot Mounted
Termination 8-32 Brass Studs
Approvals CSA, UR
Net Weight 5.925 lbs
Gross Weight 5.925 lbs