120
Cully-Minerallac Conduit Mounts, Jiffy Clip Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

120

Cully-Minerallac Conduit Mounts, Jiffy Clip Series

120

Cully-Minerallac Conduit Mounts, Jiffy Clip Series
Jiffy Clip, 1/8in. Max O.D., 1-Hole
MFG Item Number
120
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Mounts, Jiffy Clip Series
Item #
120
Jiffy Clip, 1/8in. Max O.D., 1-Hole

Jiffy Clip Series Information

  • One Hole Strap
  • For Mounting in Component, Wood, Steel, and Concrete
  • Snap‑On Design for Ease of Installation

Specifications

Specifications
Manufacturer Part Number 120
Manufacturer Cully-Minerallac
Product Series Jiffy Clip
Family Series Cully-Minerallac Conduit Mounts, Jiffy Clip Series
Description Jiffy Clip, 1/8in. Max O.D., 1-Hole Mount, Galvanized
Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Protection Rating Indoor, Outdoor
Hazardous Location No
Composition Steel
Style One Hole
Rigid Size (in) 1/8 "
Net Weight 0.01 lbs
Gross Weight 0.01 lbs