120-D-121/06
WECO Electrical Connectors Terminals

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

120-D-121/06

WECO Electrical Connectors Terminals

120-D-121/06

WECO Electrical Connectors Terminals
TermBlk/Plug/ Plug-In Screw/ 6/
MFG Item Number
120-D-121/06
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1900

Description

Terminals, Series
Item #
120-D-121/06
TermBlk/Plug/ Plug-In Screw/ 6/

Series Information

Specifications

Specifications
Manufacturer Part Number 120-D-121/06
Manufacturer WECO Electrical Connectors
Family Series WECO Electrical Connectors Terminals
Description TermBlk/Plug/ Plug-In Screw/ 6/ 26-12/ 10 A (CSA Certified)/ 15 A (UL Recognized)/ Grey
Number of Ports 6
Number of Wires Per Port 1
Wire Size Range 26-12 AWG
Wire Type Solid Wire, Stranded Wire
Material Polyamide
Wire Material Copper
Max Voltage 300 V
Color Gray
Maximum Temperature 221 °F
Approvals CSA, UR
Net Weight 0.025 lbs
Gross Weight 0.025 lbs