Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Maxi-Signal Products Visual Signaling Devices
120-LED-MSBF-W
Maxi-Signal Products Visual Signaling Devices
120 VAC Medium screw base White
MFG Item Number
120-LED-MSBF-W
This item cannot be canceled or returned
Description
Visual Signaling Devices, Series
120 VAC Medium screw base White
Specifications
Specifications
| Manufacturer Part Number |
120-LED-MSBF-W |
| Manufacturer |
Maxi-Signal Products |
| Family Series |
Maxi-Signal Products Visual Signaling Devices |
| Description |
120 VAC Medium screw base White Flashing LED without Lens (LED Bulb) |
| Operation |
Flashing |
| Voltage |
120 VAC |
| Nominal Voltage |
120 VAC |
| Color |
White |
| Lamp Type |
LED |
| Flash Rate/Minute |
80 |
| Hazardous Location |
No |
| Explosion Proof |
No |
| Current Rating |
0.02 A |
| Operating Temperature |
-25-85 °F |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
120-LED-MSBF-W
Maxi-Signal Products Visual Signaling Devices