Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
120-M-211/02 WECO Electrical Connectors Terminal Blocks, Conn; TermBlk; PCB; Header;
MFG Item Number
120-M-211/02
120-M-211/02 WECO Electrical Connectors Terminal Blocks, Conn; TermBlk; PCB; Header;
MFG Item Number
120-M-211/02
This item cannot be canceled or returned
Description
Conn; TermBlk; PCB; Header;
Specifications
Specifications
| Manufacturer Part Number |
120-M-211/02 |
| Manufacturer |
WECO Electrical Connectors |
| Family Series |
WECO Electrical Connectors Terminal Blocks |
| Description |
Conn; TermBlk; PCB; Header; SnglLvl; sidewalls; Sldr; 2Pole; 5mmPitch; |
| Number of Levels |
1 |
| Number of Poles |
2 |
| Connection Actuation |
Pluggable |
| Pin Spacing |
3.5 mm |
| Length |
3.6 mm |
| UL Voltage |
300 VAC |
| Current Rating |
8 A |
| CSA Voltage |
300 VAC |
| Color |
Gray |
| Composition |
Polyamide |
| Mounting |
PCB Mount |
| Pluggable |
Yes |
| Operating Temperature |
-40-212 °F |
| Plug Entry Position |
Side |
| Approvals |
CSA, UR |
| Net Weight |
0.005 lbs |
| Gross Weight |
0.005 lbs |
120-M-211/02
WECO Electrical Connectors Terminal Blocks