Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
120-ME-211/03 WECO Electrical Connectors Terminal Blocks, Header, plug in direction parallel
MFG Item Number
120-ME-211/03
120-ME-211/03 WECO Electrical Connectors Terminal Blocks, Header, plug in direction parallel
MFG Item Number
120-ME-211/03
This item cannot be canceled or returned
Description
Header, plug in direction parallel
Specifications
Specifications
| Manufacturer Part Number |
120-ME-211/03 |
| Manufacturer |
WECO Electrical Connectors |
| Family Series |
WECO Electrical Connectors Terminal Blocks |
| Description |
Header, plug in direction parallel to PCB, 5.0 mm pitch, 3 pole, poke yoke feature |
| Number of Levels |
1 |
| Number of Poles |
3 |
| Connection Actuation |
Solder |
| Pin Spacing |
5 mm |
| UL Voltage |
250 VAC |
| Current Rating |
16 A |
| Color |
Green |
| Composition |
Polyamide |
| Mounting |
PCB Mount |
| Pluggable |
Yes |
| Operating Temperature |
-40-221 °F |
| Plug Entry Position |
Side |
| Net Weight |
0.005 lbs |
| Gross Weight |
0.005 lbs |
120-ME-211/03
WECO Electrical Connectors Terminal Blocks