1200-RDR0-02-0-1
Gefran Process Controllers, 1200-1300 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1200-RDR0-02-0-1

Gefran Process Controllers, 1200-1300 Series

1200-RDR0-02-0-1

Gefran Process Controllers, 1200-1300 Series
1200-RDR0-02-0-1 Temperature Control
Item Number
1200-RDR0-02-0-1
MFG Item Number
F024895
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Process Controllers, 1200-1300 Series
Item #
1200-RDR0-02-0-1
1200-RDR0-02-0-1 Temperature Control

1200-1300 Series Information


Videos

Specifications

Specifications
Manufacturer Part Number F024895
Manufacturer Gefran
Product Series 1200-1300
Family Series Gefran Process Controllers, 1200-1300 Series
Description 1200-RDR0-02-0-1 Temperature Control
Power Supply 100-240 VAC, 100-240 VDC
Nominal Voltage 120 VAC, 125 VDC, 240 VAC, 250 VDC
Input Type Milliamps DC, Millivolts DC, RTD, Thermocouple, Volts DC
Output Type Relay, Solid State AC
Number of Outputs 3
Display Type LED
Case Size 1/8 DIN
Thermocouple Class B, E, J, K, N, R, S, T
Approvals CE, cULus
Net Weight 0.7055 lbs
Gross Weight 0.7055 lbs